TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Keyseat Cutter, Carbide Tip, 1 1/4, #610

KEO| Zoro #: G0411652| Mfr #: 94116

$184.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 610Overall Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411652 Mfr #: 94116
Included Angle (Deg.): -American Standard No.: 610
Overall Length: 2-3/16"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 3/16"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 8Cutter Dia.: 1-1/4"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 1/4 In, Face Width 3/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/16 In, American Standard No 610

Reviews