Keyseat Cutter, Carbide Tip, 1 1/4, #710

KEO| Zoro #: G1020783| Mfr #: 94121

$154.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 710Overall Length: 2-7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020783 Mfr #: 94121
Included Angle (Deg.): -American Standard No.: 710
Overall Length: 2-7/32"Tooth Type: Straight Tooth
Material: High Speed Steel, Carbide TippedFace Width: 7/32"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 8Cutter Dia.: 1-1/4"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Straight Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 1/4 In, Face Width 7/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 7/32 In, American Standard No 710

Reviews