SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyseat Cutter, Carbide Tip, 1 1/8, #809

KEO| Zoro #: G0793685| Mfr #: 94103

$133.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed Steel, Carbide TippedType: StandardItem: Keyseat Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793685 Mfr #: 94103
Material: High Speed Steel, Carbide TippedType: Standard
Item: Keyseat CutterOverall Length: 2-1/4"
Shank Dia.: 1/2"Shank: Straight
Number of Pieces: -Number of Teeth: 8
Sizes Included: -Tooth Type: Straight Tooth
Face Width: 1/4"Finish: Bright
Cutter Dia.: 1-1/8"Left/Right Hand: Right Hand Cut
American Standard No.: 809Included Angle (Deg.): -
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Straight Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 1/8 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 809

Reviews