TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Keyseat Cutter, Carbide Tip, 1 3/8, #1011

KEO| Zoro #: G0363763| Mfr #: 94152

$206.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 1011Overall Length: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363763 Mfr #: 94152
Included Angle (Deg.): -American Standard No.: 1011
Overall Length: 2-5/16"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 5/16"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 8Cutter Dia.: 1-3/8"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 3/8 In, Face Width 5/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/16 In, American Standard No 1011

Reviews