Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Keyseat Cutter, Carbide Tip, 1 3/8, #1211

  • Zoro #: G0398063
  • Mfr #: 94157
$191.00
  • Material - Machining: Carbide Tipped
  • Cutter Dia.: 1 3/8 in
  • Cutter Thickness: 3/8 in
See full product details
This item ships free.

Keo #94157 Specifications

  • Zoro #: G0398063
  • Mfr #: 94157
Material - Machining: Carbide Tipped Cutter Dia.: 1 3/8 in
Cutter Thickness: 3/8 in Overall Length: 2 3/8 in
Shank Dia.: 1/2 in Number of Teeth: 8
Neck Dia.: 15/32 in Item: Standard Keyseat Cutter
Type: Standard Included Angle (Deg.): -
Sizes Included: - Left/Right Hand: Right Hand Cut
Number of Pieces: 1500 Finish: Bright (Uncoated)
Tooth Type: Straight Face Width: 3/8"
Shank: Straight American Standard No.: 1211
Material: High Speed Steel, Carbide Tipped Cutter Dia. - Machining: 1-3/8"
Measurement System: Fractional Inch Primary Material Application: All Materials
American Standard Size: 1,211 Cutting Direction: Right Hand
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard Keyseat Cutter, Carbide Tipped, Straight, 1 3/8 in Cutter Dia., Right Hand

Reviews of Keo #94157