HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyseat Cutter, Carbide Tip, 1 3/8, #811

KEO| Zoro #: G1778445| Mfr #: 94146

$189.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Standard
Face Width: 1/4"
Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778445 Mfr #: 94146
Type: StandardFace Width: 1/4"
Overall Length: 2-1/4"Shank: Straight
Shank Dia.: 1/2"Material: High Speed Steel, Carbide Tipped
Cutter Dia.: 1-3/8"Item: Keyseat Cutter
Left/Right Hand: Right Hand CutNumber of Teeth: 8
Finish: BrightTooth Type: Staggered Tooth
American Standard No.: 811Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1 3/8 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 811

Reviews