BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyseat Cutter, Carbide Tip, 1 In, #1202

KEO| Zoro #: G0295224| Mfr #: 94086

$179.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -Number of Pieces: -Finish: Bright
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295224 Mfr #: 94086
Included Angle (Deg.): -Number of Pieces: -
Finish: BrightItem: Keyseat Cutter
Sizes Included: -Tooth Type: Staggered Tooth
Type: StandardShank: Straight
Cutter Dia.: 1"Face Width: 3/8"
Number of Teeth: 8Shank Dia.: 1/2"
Left/Right Hand: Right Hand CutMaterial: High Speed Steel, Carbide Tipped
Overall Length: 2-3/8"American Standard No.: 1208
Country of Origin (subject to change): United States

Description

  • Keo woodruff keyseat cutters are extremely versatile profile milling cutters.
  • Although originally designed to mill standard woodruff keyseat, they now satisfy a variety of applications from milling slots to milling threads.

Reviews