Keyseat Cutter, Carbide Tip, 1/2, #204, STR

KEO |Zoro #: G1188731|Mfr #: 93971

$95.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188731 Mfr #: 93971
Number of Pieces: -Finish: Bright
Sizes Included: -Shank: Straight
Material: High Speed Steel, Carbide TippedIncluded Angle (Deg.): -
Item: Keyseat CutterType: Standard
Left/Right Hand: Right Hand CutShank Dia.: 1/2"
Cutter Dia.: 1/2"Face Width: 1/16"
American Standard No.: 204Tooth Type: Straight Tooth
Overall Length: 2-1/16"Number of Teeth: 6
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Straight Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 1/2 In, Face Width 1/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/16 In, American Standard No 204

Product Reviews

Save 15% when you sign up for Z-mail.