Keyseat Cutter, Carbide Tip, 3/4, #406, STAG

KEO| Zoro #: G0833786| Mfr #: 94014

$132.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 406Overall Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833786 Mfr #: 94014
Included Angle (Deg.): -American Standard No.: 406
Overall Length: 2-1/8"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 1/8"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 6Cutter Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 3/4 In, Face Width 1/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/8 In, American Standard No 406

Reviews