Keyseat Cutter, Carbide Tip, 3/4, #506, STR

KEO| Zoro #: G0861156| Mfr #: 94019

$126.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right Hand Cut
Type: Standard
Overall Length: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861156 Mfr #: 94019
Left/Right Hand: Right Hand CutType: Standard
Overall Length: 2-5/32"Shank Dia.: 1/2"
Finish: BrightNumber of Teeth: 6
Item: Keyseat CutterFace Width: 5/32"
American Standard No.: 506Tooth Type: Straight Tooth
Shank: StraightMaterial: High Speed Steel, Carbide Tipped
Cutter Dia.: 3/4"Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Straight Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 3/4 In, Face Width 5/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/32 In, American Standard No 506

Reviews