PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyseat Cutter, Carbide Tip, 3/4, #606, STR

KEO| Zoro #: G2229613| Mfr #: 94025

$102.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: StandardFace Width: 3/16"Overall Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229613 Mfr #: 94025
Type: StandardFace Width: 3/16"
Overall Length: 2-3/16"Shank: Straight
Shank Dia.: 1/2"Material: High Speed Steel, Carbide Tipped
Cutter Dia.: 3/4"Item: Keyseat Cutter
Left/Right Hand: Right Hand CutNumber of Teeth: 6
Finish: BrightTooth Type: Straight Tooth
American Standard No.: 606Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Straight Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 3/4 In, Face Width 3/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/16 In, American Standard No 606

Reviews