Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Keyseat Cutter, Carbide Tip, 3/4, #806, STAG

KEO| Zoro #: G1330122| Mfr #: 94032

$148.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 806Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330122 Mfr #: 94032
Included Angle (Deg.): -American Standard No.: 806
Overall Length: 2-1/4"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 1/4"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 6Cutter Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 3/4 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 806

Reviews