Keyseat Cutter, Carbide Tip, 5/8, #405, STAG

KEO| Zoro #: G1986756| Mfr #: 93996

$138.00 /ea

This item ships free. Details.Standard ground shipping.
Sizes Included: -Shank Dia.: 1/2"Overall Length: 2-1/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1986756 Mfr #: 93996
Sizes Included: -Shank Dia.: 1/2"
Overall Length: 2-1/8"Shank: Straight
Included Angle (Deg.): -Material: High Speed Steel, Carbide Tipped
Cutter Dia.: 5/8"Face Width: 1/8"
Item: Keyseat CutterLeft/Right Hand: Right Hand Cut
Number of Teeth: 6Type: Standard
Finish: BrightTooth Type: Staggered Tooth
American Standard No.: 405Number of Pieces: -
Country of Origin (subject to change): United States


Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 5/8 In, Face Width 1/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/8 In, American Standard No 405