SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyseat Cutter, Carbide Tip, 5/8, #505, STAG

KEO| Zoro #: G0681825| Mfr #: 94002

$114.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed Steel, Carbide TippedType: StandardItem: Keyseat Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681825 Mfr #: 94002
Material: High Speed Steel, Carbide TippedType: Standard
Item: Keyseat CutterOverall Length: 2-5/32"
Shank Dia.: 1/2"Shank: Straight
Number of Pieces: -Number of Teeth: 6
Sizes Included: -Tooth Type: Staggered Tooth
Face Width: 5/32"Finish: Bright
Cutter Dia.: 5/8"Left/Right Hand: Right Hand Cut
American Standard No.: 505Included Angle (Deg.): -
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 5/8 In, Face Width 5/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/32 In, American Standard No 505

Reviews