Keyseat Cutter, Carbide Tip, 5/8, #605, STR

KEO |Zoro #: G0824494|Mfr #: 94007

$98.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824494 Mfr #: 94007
Number of Pieces: -Finish: Bright
Sizes Included: -Shank: Straight
Material: High Speed Steel, Carbide TippedIncluded Angle (Deg.): -
Item: Keyseat CutterType: Standard
Left/Right Hand: Right Hand CutShank Dia.: 1/2"
Cutter Dia.: 5/8"Face Width: 3/16"
American Standard No.: 605Tooth Type: Straight Tooth
Overall Length: 2-3/16"Number of Teeth: 6
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Straight Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 5/8 In, Face Width 3/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/16 In, American Standard No 605

Product Reviews

Save 15% when you sign up for Z-mail.