SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyseat Cutter, Carbide Tip, 7/8, #507, STAG

KEO| Zoro #: G1678451| Mfr #: 94038

$175.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 507Overall Length: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678451 Mfr #: 94038
Included Angle (Deg.): -American Standard No.: 507
Overall Length: 2-5/32"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 5/32"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 6Cutter Dia.: 7/8"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 7/8 In, Face Width 5/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/32 In, American Standard No 507

Reviews