PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyseat Cutter, Carbide Tip, 7/8, #607, STAG

KEO| Zoro #: G0765947| Mfr #: 94044

$175.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 607Overall Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765947 Mfr #: 94044
Included Angle (Deg.): -American Standard No.: 607
Overall Length: 2-3/16"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 3/16"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 6Cutter Dia.: 7/8"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 7/8 In, Face Width 3/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/16 In, American Standard No 607

Reviews