Keyseat Cutter, Carbide Tip, 7/8, #707, STAG

KEO| Zoro #: G2279286| Mfr #: 94050

$175.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 707Overall Length: 2-7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279286 Mfr #: 94050
Included Angle (Deg.): -American Standard No.: 707
Overall Length: 2-7/32"Tooth Type: Staggered Tooth
Material: High Speed Steel, Carbide TippedFace Width: 7/32"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 6Cutter Dia.: 7/8"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Carbide Tipped, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 7/8 In, Face Width 7/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 7/32 In, American Standard No 707

Reviews