Keyseat Cutter, Cobalt, 1 1/2, #1012, STAG

KEO| Zoro #: G0383135| Mfr #: 94155

$85.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 1012Overall Length: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383135 Mfr #: 94155
Included Angle (Deg.): -American Standard No.: 1012
Overall Length: 2-5/16"Tooth Type: Staggered Tooth
Material: Cobalt SteelFace Width: 5/16"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 14Cutter Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 14, Right Hand Cut, Cutter Dia 1 1/2 In, Face Width 5/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/16 In, American Standard No 1012

Reviews