Keyseat Cutter, Cobalt, 1 1/4 In, #810, STAG

KEO |Zoro #: G0318972|Mfr #: 94113

$52.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318972 Mfr #: 94113
Tooth Type: Staggered ToothNumber of Pieces: -
Finish: BrightSizes Included: -
Shank: StraightMaterial: Cobalt Steel
Included Angle (Deg.): -Item: Keyseat Cutter
Type: StandardLeft/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Cutter Dia.: 1-1/4"
Face Width: 1/4"American Standard No.: 810
Overall Length: 2-1/4"Number of Teeth: 12
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 12, Right Hand Cut, Cutter Dia 1 1/4 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 810

Product Reviews

Save 15% when you sign up for Z-mail.