Keyseat Cutter, Cobalt, 1 1/8, #1009, STAG

KEO |Zoro #: G0684013|Mfr #: 94137

$59.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684013 Mfr #: 94137
Tooth Type: Staggered ToothNumber of Pieces: -
Finish: BrightSizes Included: -
Shank: StraightMaterial: Cobalt Steel
Included Angle (Deg.): -Item: Keyseat Cutter
Type: StandardLeft/Right Hand: Right Hand Cut
Shank Dia.: 1/2"American Standard No.: 1009
Overall Length: 2-5/16"Number of Teeth: 10
Cutter Dia.: 1-1/8"Face Width: 5/16"
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 1 1/8 In, Face Width 5/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/16 In, American Standard No 1009

Product Reviews

Save 15% when you sign up for Z-mail.