Keyseat Cutter, Cobalt, 1 In, #1202, STAG

KEO |Zoro #: G1633581|Mfr #: 94065

$48.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633581 Mfr #: 94065
Tooth Type: Staggered ToothNumber of Pieces: -
Finish: BrightSizes Included: -
Shank: StraightMaterial: Cobalt Steel
Included Angle (Deg.): -Item: Keyseat Cutter
Type: StandardLeft/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Cutter Dia.: 1"
Face Width: 3/8"American Standard No.: 1208
Overall Length: 2-3/8"Number of Teeth: 10
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 1 In, Face Width 3/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/8 In, American Standard No 1202

Product Reviews

Save 15% when you sign up for Z-mail.