Keyseat Cutter, Cobalt, 1 In, #708, STAG

KEO |Zoro #: G1223153|Mfr #: 94059

$50.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223153 Mfr #: 94059
Tooth Type: Staggered ToothNumber of Pieces: -
Finish: BrightSizes Included: -
Shank: StraightMaterial: Cobalt Steel
Included Angle (Deg.): -Item: Keyseat Cutter
Type: StandardLeft/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Cutter Dia.: 1"
Face Width: 7/32"American Standard No.: 708
Overall Length: 2-7/32"Number of Teeth: 10
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 1 In, Face Width 7/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 7/32 In, American Standard No 708

Product Reviews

Save 15% when you sign up for Z-mail.