Keyseat Cutter, Cobalt, 1/2 In, #404, STAG

KEO |Zoro #: G1062354|Mfr #: 93987

$39.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1062354 Mfr #: 93987
Tooth Type: Staggered ToothNumber of Pieces: -
Finish: BrightSizes Included: -
Shank: StraightMaterial: Cobalt Steel
Included Angle (Deg.): -Item: Keyseat Cutter
Type: StandardLeft/Right Hand: Right Hand Cut
Shank Dia.: 1/2"American Standard No.: 404
Overall Length: 2-1/8"Number of Teeth: 8
Cutter Dia.: 1/2"Face Width: 1/8"
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1/2 In, Face Width 1/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/8 In, American Standard No 404

Product Reviews

Save 15% when you sign up for Z-mail.