DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Keyseat Cutter, Cobalt, 3/4 In, #806, STAG

KEO| Zoro #: G0746067| Mfr #: 94023

$40.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746067 Mfr #: 94023
Tooth Type: Staggered ToothNumber of Pieces: -
Finish: BrightSizes Included: -
Shank: StraightMaterial: Cobalt Steel
Included Angle (Deg.): -Item: Keyseat Cutter
Type: StandardLeft/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Cutter Dia.: 3/4"
Face Width: 1/4"American Standard No.: 806
Overall Length: 2-1/4"Number of Teeth: 8
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 3/4 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 806

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.