DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyseat Cutter, Cobalt, 3/8 In, #203, STAG

KEO| Zoro #: G1907692| Mfr #: 93951

$33.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -
Shank Dia.: 1/2"
Overall Length: 2-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907692 Mfr #: 93951
Sizes Included: -Shank Dia.: 1/2"
Overall Length: 2-1/16"Shank: Straight
Included Angle (Deg.): -Material: Cobalt Steel
Cutter Dia.: 3/8"Face Width: 1/16"
Item: Keyseat CutterLeft/Right Hand: Right Hand Cut
Number of Teeth: 6Type: Standard
Finish: BrightTooth Type: Staggered Tooth
American Standard No.: 203Number of Pieces: -
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 3/8 In, Face Width 1/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/16 In, American Standard No 203

Reviews