Keyseat Cutter, Cobalt, 3/8 In, #403, STAG

KEO| Zoro #: G0449565| Mfr #: 93963

$29.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sizes Included: -Shank Dia.: 1/2"Overall Length: 2-1/8"
Save 15%. Sign up for Z-mail.


Zoro #: G0449565 Mfr #: 93963
Sizes Included: -Shank Dia.: 1/2"
Overall Length: 2-1/8"Shank: Straight
Included Angle (Deg.): -Material: Cobalt Steel
Cutter Dia.: 3/8"Face Width: 1/8"
Item: Keyseat CutterLeft/Right Hand: Right Hand Cut
Number of Teeth: 6Type: Standard
Finish: BrightTooth Type: Staggered Tooth
American Standard No.: 403Number of Pieces: -
Country of Origin (subject to change): United States


Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 3/8 In, Face Width 1/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/8 In, American Standard No 403