Keyseat Cutter, Cobalt, 5/16, #302 1/2, STAG

KEO| Zoro #: G1184915| Mfr #: 93945

$45.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -
Shank Dia.: 1/2"
Overall Length: 2-3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184915 Mfr #: 93945
Sizes Included: -Shank Dia.: 1/2"
Overall Length: 2-3/32"Shank: Straight
Included Angle (Deg.): -Material: Cobalt Steel
Cutter Dia.: 5/16"Face Width: 3/32"
Item: Keyseat CutterLeft/Right Hand: Right Hand Cut
Number of Teeth: 6Type: Standard
Finish: BrightTooth Type: Staggered Tooth
American Standard No.: 302 1/2Number of Pieces: -
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 5/16 In, Face Width 3/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/32 In, American Standard No 302 1/2

Reviews