Keyseat Cutter, Cobalt, 5/8 In, #305, STAG

KEO |Zoro #: G0475711|Mfr #: 93981

$36.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0475711 Mfr #: 93981
Tooth Type: Staggered ToothNumber of Pieces: -
Finish: BrightSizes Included: -
Shank: StraightMaterial: Cobalt Steel
Included Angle (Deg.): -Item: Keyseat Cutter
Type: StandardLeft/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Cutter Dia.: 5/8"
Face Width: 3/32"American Standard No.: 305
Overall Length: 2-3/32"Number of Teeth: 8
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, Cobalt Steel, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 5/8 In, Face Width 3/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/32 In, American Standard No 305

Product Reviews

Save 15% when you sign up for Z-mail.