SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyseat Cutter, HSS, 1 1/4 In, #1210, STR

KEO| Zoro #: G0386321| Mfr #: 62100

$43.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 1210Overall Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386321 Mfr #: 62100
Included Angle (Deg.): -American Standard No.: 1210
Overall Length: 2-3/8"Tooth Type: Straight Tooth
Material: High Speed SteelFace Width: 3/8"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 14Cutter Dia.: 1-1/4"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 14, Right Hand Cut, Cutter Dia 1 1/4 In, Face Width 3/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/8 In, American Standard No 1210

Reviews