KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyseat Cutter, HSS, 1 1/4 In, #810, STR

KEO| Zoro #: G0337032| Mfr #: 68100

$53.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Sizes Included: -
Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337032 Mfr #: 68100
Number of Pieces: -Sizes Included: -
Overall Length: 2-1/4"Shank Dia.: 1/2"
Finish: BrightLeft/Right Hand: Right Hand Cut
Number of Teeth: 14Type: Standard
Item: Keyseat CutterFace Width: 1/4"
American Standard No.: 810Tooth Type: Straight Tooth
Shank: StraightMaterial: High Speed Steel
Included Angle (Deg.): -Cutter Dia.: 1-1/4"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 14, Right Hand Cut, Cutter Dia 1 1/4 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 810

Reviews