SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyseat Cutter, HSS, 1 1/8 In, #609, STAG

KEO| Zoro #: G1785463| Mfr #: 66095

$51.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 609Overall Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785463 Mfr #: 66095
Included Angle (Deg.): -American Standard No.: 609
Overall Length: 2-3/16"Tooth Type: Staggered Tooth
Material: High Speed SteelFace Width: 3/16"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 10Cutter Dia.: 1-1/8"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 1 1/8 In, Face Width 3/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/16 In, American Standard No 609

Reviews