Keyseat Cutter, HSS, 1 3/8 In, #1011, STR

KEO |Zoro #: G1124453|Mfr #: 60110

$56.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1124453 Mfr #: 60110
Shank: StraightSizes Included: -
Face Width: 5/16"Material: High Speed Steel
American Standard No.: 1011Item: Keyseat Cutter
Left/Right Hand: Right Hand CutFinish: Bright
Shank Dia.: 1/2"Tooth Type: Straight Tooth
Overall Length: 2-5/16"Included Angle (Deg.): -
Type: StandardNumber of Teeth: 14
Cutter Dia.: 1-3/8"Number of Pieces: -
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 14, Right Hand Cut, Cutter Dia 1 3/8 In, Face Width 5/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/16 In, American Standard No 1011

Product Reviews

Save 15% when you sign up for Z-mail.