Keyseat Cutter, HSS, 1 3/8 In, #811, STR

KEO| Zoro #: G0410015| Mfr #: 68110

$56.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410015 Mfr #: 68110
Shank: StraightSizes Included: -
Tooth Type: Straight ToothOverall Length: 2-1/4"
Included Angle (Deg.): -Type: Standard
Number of Teeth: 14Cutter Dia.: 1-3/8"
Number of Pieces: -Face Width: 1/4"
Material: High Speed SteelAmerican Standard No.: 811
Item: Keyseat CutterLeft/Right Hand: Right Hand Cut
Finish: BrightShank Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 14, Right Hand Cut, Cutter Dia 1 3/8 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 811

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.