Keyseat Cutter, HSS, 1 In, #1202, STAG

KEO |Zoro #: G0647026|Mfr #: 62085

$43.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647026 Mfr #: 62085
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
Overall Length: 2-3/8"Included Angle (Deg.): -
Number of Teeth: 10Number of Pieces: -
Cutter Dia.: 1"Item: Keyseat Cutter
Face Width: 3/8"Finish: Bright
American Standard No.: 1208Left/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Tooth Type: Staggered Tooth
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 1 In, Face Width 3/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/8 In, American Standard No 1202

Product Reviews

Save 15% when you sign up for Z-mail.