DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyseat Cutter, HSS, 1 In, #608, STR

KEO| Zoro #: G0345186| Mfr #: 66080

$36.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Face Width: 3/16"
Overall Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345186 Mfr #: 66080
Type: StandardFace Width: 3/16"
Overall Length: 2-3/16"Shank: Straight
Shank Dia.: 1/2"Material: High Speed Steel
Cutter Dia.: 1"Item: Keyseat Cutter
Left/Right Hand: Right Hand CutNumber of Teeth: 12
Finish: BrightTooth Type: Straight Tooth
American Standard No.: 608Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 12, Right Hand Cut, Cutter Dia 1 In, Face Width 3/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/16 In, American Standard No 608

Reviews