PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyseat Cutter, HSS, 1/2 In, #204, STR

KEO| Zoro #: G1729156| Mfr #: 62040

$30.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): -American Standard No.: 204Overall Length: 2-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729156 Mfr #: 62040
Included Angle (Deg.): -American Standard No.: 204
Overall Length: 2-1/16"Tooth Type: Straight Tooth
Material: High Speed SteelFace Width: 1/16"
Number of Pieces: -Type: Standard
Shank Dia.: 1/2"Sizes Included: -
Left/Right Hand: Right Hand CutItem: Keyseat Cutter
Finish: BrightShank: Straight
Number of Teeth: 10Cutter Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 1/2 In, Face Width 1/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/16 In, American Standard No 204

Reviews