Keyseat Cutter, HSS, 1/2 In, #304, STAG

KEO |Zoro #: G1151902|Mfr #: 63045

$33.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1151902 Mfr #: 63045
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
Included Angle (Deg.): -Number of Teeth: 8
Number of Pieces: -Cutter Dia.: 1/2"
Item: Keyseat CutterFace Width: 3/32"
Finish: BrightAmerican Standard No.: 304
Left/Right Hand: Right Hand CutShank Dia.: 1/2"
Tooth Type: Staggered ToothOverall Length: 2-3/32"
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 1/2 In, Face Width 3/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/32 In, American Standard No 304

Product Reviews

Save 15% when you sign up for Z-mail.