SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#404 Woodruff KSC Shank HSS RH STR

KEO| Zoro #: G1216564| Mfr #: 64040

$29.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Tooth Type: Straight ToothLeft/Right Hand: Right Hand Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216564 Mfr #: 64040
Sizes Included: -Tooth Type: Straight Tooth
Left/Right Hand: Right Hand CutShank: Straight
Overall Length: 2-1/8"Included Angle (Deg.): -
Type: StandardNumber of Teeth: 10
American Standard No.: 404Face Width: 1/8"
Shank Dia.: 1/2"Cutter Dia.: 1/2"
Number of Pieces: -Item: Keyseat Cutter
Material: High Speed SteelFinish: Bright
Country of Origin (subject to change): United States

Description

  • Keo woodruff keyseat cutters are extremely versatile profile milling cutters.
  • Although originally designed to mill standard woodruff keyseat, they now satisfy a variety of applications from milling slots to milling threads.

Reviews