Keyseat Cutter, HSS, 3/4 In, #506, STAG

KEO |Zoro #: G1632802|Mfr #: 65065

$32.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632802 Mfr #: 65065
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
Shank Dia.: 1/2"Tooth Type: Staggered Tooth
Overall Length: 2-5/32"Included Angle (Deg.): -
Number of Teeth: 8Number of Pieces: -
Cutter Dia.: 3/4"Item: Keyseat Cutter
Face Width: 5/32"Finish: Bright
American Standard No.: 506Left/Right Hand: Right Hand Cut
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 3/4 In, Face Width 5/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/32 In, American Standard No 506

Product Reviews

Save 15% when you sign up for Z-mail.