Gift buying made easy: Shop Zoro.com Gift Certificates

Keyseat Cutter, HSS, 3/4 In, #806, STAG

KEO| Zoro #: G0308061| Mfr #: 68065

$34.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308061 Mfr #: 68065
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
Number of Pieces: -Cutter Dia.: 3/4"
Item: Keyseat CutterFace Width: 1/4"
Finish: BrightAmerican Standard No.: 806
Left/Right Hand: Right Hand CutShank Dia.: 1/2"
Tooth Type: Staggered ToothOverall Length: 2-1/4"
Included Angle (Deg.): -Number of Teeth: 8
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 3/4 In, Face Width 1/4 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/4 In, American Standard No 806

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.