SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#806 Woodruff KSC Shank HSS RH STR

KEO| Zoro #: G1666743| Mfr #: 68060

$27.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Speed SteelType: StandardItem: Keyseat Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666743 Mfr #: 68060
Material: High Speed SteelType: Standard
Item: Keyseat CutterOverall Length: 2-1/4"
Shank Dia.: 1/2"Shank: Straight
Number of Pieces: -Number of Teeth: 10
Sizes Included: -Tooth Type: Straight Tooth
Face Width: 1/4"Finish: Bright
Cutter Dia.: 3/4"Left/Right Hand: Right Hand Cut
American Standard No.: 806Included Angle (Deg.): -
Country of Origin (subject to change): United States

Description

  • Keo woodruff keyseat cutters are extremely versatile profile milling cutters.
  • Although originally designed to mill standard woodruff keyseat, they now satisfy a variety of applications from milling slots to milling threads.

Reviews