Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

#403 Woodruff KSC Shank HSS RH STAG

KEO| Zoro #: G1352057| Mfr #: 64035

$35.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Tooth Type: Staggered ToothLeft/Right Hand: Right Hand Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352057 Mfr #: 64035
Sizes Included: -Tooth Type: Staggered Tooth
Left/Right Hand: Right Hand CutShank: Straight
Overall Length: 2-1/8"Included Angle (Deg.): -
Type: StandardNumber of Teeth: 6
American Standard No.: 403Face Width: 1/8"
Shank Dia.: 1/2"Cutter Dia.: 3/8"
Number of Pieces: -Item: Keyseat Cutter
Material: High Speed SteelFinish: Bright
Country of Origin (subject to change): United States

Description

  • Keo woodruff keyseat cutters are extremely versatile profile milling cutters.
  • Although originally designed to mill standard woodruff keyseat, they now satisfy a variety of applications from milling slots to milling threads.

Reviews