Keyseat Cutter, HSS, 5/16 In, #202 1/2, STAG

KEO |Zoro #: G1784562|Mfr #: 62025

$46.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784562 Mfr #: 62025
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
American Standard No.: 202 1/2Left/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Tooth Type: Staggered Tooth
Overall Length: 2-1/16"Included Angle (Deg.): -
Number of Teeth: 6Number of Pieces: -
Cutter Dia.: 5/16"Item: Keyseat Cutter
Face Width: 1/16"Finish: Bright
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 5/16 In, Face Width 1/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/16 In, American Standard No 202 1/2

Product Reviews

Save 15% when you sign up for Z-mail.