Keyseat Cutter, HSS, 5/16 In, #202 1/2, STR

KEO |Zoro #: G0968931|Mfr #: 62020

$26.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968931 Mfr #: 62020
Shank: StraightSizes Included: -
Face Width: 1/16"Material: High Speed Steel
American Standard No.: 202 1/2Item: Keyseat Cutter
Left/Right Hand: Right Hand CutFinish: Bright
Shank Dia.: 1/2"Tooth Type: Straight Tooth
Overall Length: 2-1/16"Included Angle (Deg.): -
Type: StandardNumber of Teeth: 8
Cutter Dia.: 5/16"Number of Pieces: -
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 8, Right Hand Cut, Cutter Dia 5/16 In, Face Width 1/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/16 In, American Standard No 202 1/2

Product Reviews

Save 15% when you sign up for Z-mail.