Keyseat Cutter, HSS, 7/8 In, #507, STAG

KEO |Zoro #: G2414124|Mfr #: 65075

$38.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414124 Mfr #: 65075
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
Overall Length: 2-5/32"Included Angle (Deg.): -
Number of Teeth: 10Number of Pieces: -
Cutter Dia.: 7/8"Item: Keyseat Cutter
Face Width: 5/32"Finish: Bright
American Standard No.: 507Left/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Tooth Type: Staggered Tooth
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 7/8 In, Face Width 5/32 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 5/32 In, American Standard No 507

Product Reviews

Save 15% when you sign up for Z-mail.