Machine Countersink, 4 Fl, 60 Deg, 1 In, Co

KEO| Zoro #: G1350325| Mfr #: 55254

$61.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -
Sizes Included: -
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350325 Mfr #: 55254
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 4
Body Dia. (In.): 1Included Angle (Deg.): 60
Shank Length (In.): 2-1/4Shank Dia. (In.): 1/2
Material: Cobalt SteelFinish: Bright
Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 4-3/8
Cutting Capacity (In.): -Item: Countersink
Number of Pieces: 1Pilot Length (In.): -
Country of Origin (subject to change): United States

Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 4-3/8, Cobalt, Bright Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews