Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Countersink, 4 Fl, 60 Deg, 5/8, Co

  • Zoro #: G0505294
  • Mfr #: 55251

$34.01

  • Shank Dia.: 1/2"
  • Item: Countersink
  • Shank Length: 2-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #55251 Specifications

  • Zoro #: G0505294
  • Mfr #: 55251
Shank Dia.: 1/2" Item: Countersink
Shank Length: 2-1/4" Material - Machining: Cobalt
Finish - Machining: Bright (Uncoated) Countersink Angle: 60 Degrees
Overall Length (In.): 4 Included Angle: 60 Degrees
Body Dia.: 5/8" Body Dia. (In.): 5/8
Material: Cobalt Primary Material Application: General Purpose
Measurement System: Fractional Inch Primary Material Application ISO Code: P
Type: Single Ended Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces: 1 Finish: Bright (Uncoated)
Included Angle (Deg.): 60 Overall Length: 4"
Shank Dia. (In.): 1/2 Number of Flutes: 4
Shank Length (In.): 2-1/4 Standards: ISO 9001:2008
Size - Decimal: 3/4" - 0.7500 Pilot Guide: No
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, Single Ended, Number of Pieces 1, Number of Flutes 4, Included Angle 60 Degrees , Body Dia. 5/8 In., Shank Dia. 1/2 In., Shank Length 2-1/4 In., Overall Length 4 In., Material Cobalt, Finish Bright (Uncoated)

Reviews of Keo #55251