DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Machine Countersink, 4 Fl, 60 Deg, 5/8, TiN

KEO| Zoro #: G1531047| Mfr #: 55251-TiN

$46.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 4
Type: Single Ended
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531047 Mfr #: 55251-TiN
Number of Flutes: 4Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 5/8Included Angle (Deg.): 60
Shank Length (In.): 2-1/4Shank Dia. (In.): 1/2
Material: Cobalt SteelFinish: Tin
Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 4
Country of Origin (subject to change): United States

Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 4, Cobalt, TiN Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews