Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Machine Countersink, 4 Fl, 82 Deg, 1/2, Co

KEO| Zoro #: G0735752| Mfr #: 55255

$33.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cobalt SteelPilot Dia. (In.): -Cutting Capacity (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735752 Mfr #: 55255
Material: Cobalt SteelPilot Dia. (In.): -
Cutting Capacity (In.): -Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedItem: Countersink
Number of Flutes: 4Shank Length (In.): 2-1/4
Pilot Length (In.): -Overall Length (In.): 3-7/8
Number of Pieces: 1Sizes Included: -
Finish: BrightShank Dia. (In.): 1/2
Body Dia. (In.): 1/2Included Angle (Deg.): 82
Country of Origin (subject to change): United States

Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 3-7/8, Cobalt, Bright Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews